Motion
TN300X4SS
Needle Valve - 316 Stainless Steel Material
Mi Item #06697940
MFR #TN300X4SS
Price$175.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 316 Stainless Steel Material
Mi Item #06697940
MFR #TN300X4SS

Mfr description
TN300X4SS #" X 4" NIPPLE 316SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.48/each

Specifications

Dimensions

  • Overall Length
    4.0000 in
  • Thread Size
    3.0000 in

Details

  • Body Material
    316 Stainless Steel
  • Material
    316 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)