Motion
NU248MA L4BC3

SKF
NU248MA L4BC3

Cylindrical Roller Bearing - Straight, 240 mm ID, 440 mm OD, 72 mm Width, C3 Internal Clearance
MI ITEM #06701687
MFR #NU248MA L4BC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU248MA L4BC3

Cylindrical Roller Bearing - Straight, 240 mm ID, 440 mm OD, 72 mm Width, C3 Internal Clearance
MI ITEM #06701687
MFR #NU248MA L4BC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NU248MA L4BC3 BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Flanges
    (2) Flanges on outer Ring, Flangeless Inner Ring
  • Operating Temperature Range
    Maximum 302 °F
  • Max Rpm
    2200 rpm
  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Series
    NU
  • Manufacturer Upc Number
    7316576881596
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought