Motion
ST221S
AS568-221 1-7/16" ID x 1-11/16" OD x 1/8" PTFE WHITE SOLID BACKUP
Mi Item #06709101
MFR #ST221S
Price$5.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS568-221 1-7/16" ID x 1-11/16" OD x 1/8" PTFE WHITE SOLID BACKUP
Mi Item #06709101
MFR #ST221S

Mfr description
75171980 AS568-221 1-7/16"ID X1-11/16"OD
  • Extremely low friction | Excellent chemical compatibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.26/each

Specifications

Dimensions

  • Inside Diameter  
    1.421 in
  • Outside Diameter  
    1.699 in

Details

  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Color
    White
  • Cross Section
    0.139 in
  • Cross Section Tolerance
    +/-0.004 in
  • Durometer
    55 Shore D
  • Hardness
    55 Shore D
  • Inside Diameter Tolerance
    +/-0.012 in
  • Material
    PTFE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -100F to 400F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor applications, chemical processing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)