1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
SCVH16
Check Valve - Brass Material, 2 in Port Size, 350 psi Maximum Operating Pressure
Mi Item #
06709631
MFR #
SCVH16
Price
$611.69
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe and Relief Valves
Check Valves
DIXON VALVE & COUPLING CO SCVH16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
SCVH16
Check Valve - Brass Material, 2 in Port Size, 350 psi Maximum Operating Pressure
Mi Item #
06709631
MFR #
SCVH16
Mfr description
SCVH16 2" SAFETY CHECK VALVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$611
.69
/each
Add to Cart
Specifications
Dimensions
Port Size
2 in
Details
Body Material
Brass
Material
Brass
Maximum Operating Pressure
350 psi
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items