Motion
NJ208-E-XL-TVP2-C5

FAG (SCHAEFFLER)
NJ208-E-XL-TVP2-C5

Straight, 40 mm ID, 80 mm OD, 18 mm Width
Mi Item #06713522
MFR #NJ208-E-XL-TVP2-C5
Price$228.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ208-E-XL-TVP2-C5

Straight, 40 mm ID, 80 mm OD, 18 mm Width
Mi Item #06713522
MFR #NJ208-E-XL-TVP2-C5

Mfr description
NJ208-E-XL-TVP2-C5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.39/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)