Motion
RW207YYR

NTN
RW207YYR

Cylindrical Roller Bearing - Cylindrical, 35.000 mm Bore, 72.000 mm OD, 21.460 mm Width, CN Internal Clearance
Mi Item #06714208
MFR #RW207YYR
Price$309.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RW207YYR

Cylindrical Roller Bearing - Cylindrical, 35.000 mm Bore, 72.000 mm OD, 21.460 mm Width, CN Internal Clearance
Mi Item #06714208
MFR #RW207YYR

Mfr description
RW207YYR AXLE BALL BEARING W/RETAINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.79/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    21.5 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359495751
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Cylindrical Roller Bearings
  • Seal Type
    Contact Seal
  • UPC_NO
    4547359495751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)