Motion
770365C
600 Series Rotary Union, 1/4 in. Pipe, 5/8-18 UNF, Axial Inlet, Right Hand
Mi Item #06729664
MFR #770365C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
600 Series Rotary Union, 1/4 in. Pipe, 5/8-18 UNF, Axial Inlet, Right Hand
Mi Item #06729664
MFR #770365C

Mfr description
770365C ROTARY UNION
  • Either axial (straight through) nickel plated housing or radial (90 degree) inlet with aluminum housing for maximum flexibility.
  • Suitable for speeds up to 1,500 RPM.
  • Available in sizes from 1/4 in. to 1 in. NPT & MT.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    5/8-18
  • Weight
    0.97 lb

Details

  • Air Pressure
    180 psi
  • Connection
    Unified National Fine (UNF)
  • Flow
    Mono
  • Hot Oil Temperature
    250 °F
  • Hydraulic Fluid
    Hydraulic Fluid|Water
  • Manufacturer Catalog
  • Rotary Union Type
    Hydraulic Fluid|Water
  • Rotation
    Right Hand
  • Series
    600 Series
  • Water Pressure
    180 psi
  • Water Temperature
    250 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)