Motion
GL-2436-8MR

LITTLE GIANT
GL-2436-8MR

Merchandise Collectors;24"W x 42"L x 36"H
Mi Item #06733530
MFR #GL-2436-8MR
Price$992.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
GL-2436-8MR

Merchandise Collectors;24"W x 42"L x 36"H
Mi Item #06733530
MFR #GL-2436-8MR

Mfr description
GL-2436-8MR 24 X 36 CART W/8" WHEELS
  • 2000 lbs. Capacity
  • 12 gauge shelves
  • 1-1/2" Retaining Lips
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$992.83/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 42 x 36 in
  • Caster Wheel Diameter
    8 in
  • Height
    36 in
  • Length
    42 in
  • Outside Height
    36 in
  • Outside Length
    42 in
  • Outside Width
    24 in
  • Overall Height
    36 in
  • Overall Length
    42 in
  • Overall Width
    24 in
  • Shelf Lip Height
    1.5 in
  • Weight
    128 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Merchandise Collectors
  • Caster Wheel Material
    Mold-on Rubber
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    2
  • Product Types
    Merchandise Collectors
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)