Motion
N1.90X005.8

DICHTOMATIK
N1.90X005.8

1.90 MM CS X 5.8 MM ID NBR (BUNA) 70 BLACK O-RING
Mi Item #06733677
MFR #N1.90X005.8
Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
N1.90X005.8

1.90 MM CS X 5.8 MM ID NBR (BUNA) 70 BLACK O-RING
Mi Item #06733677
MFR #N1.90X005.8

Mfr description
67197341 1.90MM CS X 5.8MM ID NBR BUNA
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.05/each

Specifications

Dimensions

  • Inside Diameter  
    5.8 mm
  • Outside Diameter  
    9.6 mm

Details

  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Cross Section
    1.9 mm
  • Cross Section Tolerance
    +/-0.08 mm
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.15 mm
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)