Motion
275RIU808R3

TIMKEN
275RIU808R3

Cylindrical Roller Bearing - Straight, 698.50 mm ID, 1016 mm OD, 5.2500 in Width
Mi Item #06736235
MFR #275RIU808R3
Price$194,060.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
275RIU808R3

Cylindrical Roller Bearing - Straight, 698.50 mm ID, 1016 mm OD, 5.2500 in Width
Mi Item #06736235
MFR #275RIU808R3

Mfr description
275RIU808R3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194,060.36/each

Specifications

Dimensions

  • Bore Diameter  
    698.50 mm
  • Fillet Radius
    6.10 mm
  • Inner Ring Width
    5.2500 in
  • Outer Ring Width
    5.2500 in
  • Outside Diameter  
    1016 mm
  • Overall Width  
    5.2500 in

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    1030000 lbf
  • Maximum RPM (Grease)
    210 rpm
  • Maximum RPM (Oil)
    230 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)