Motion
921246738
BladeRunner® 921246738 V-Belt - BX Section, 0.6200 in Top Width, 43.875 in Overall Length, Classical Section Molded Notch V-Belt
MI ITEM #06736619
MFR #921246738
Price$77.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 921246738 V-Belt - BX Section, 0.6200 in Top Width, 43.875 in Overall Length, Classical Section Molded Notch V-Belt
MI ITEM #06736619
MFR #921246738

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$77.27/each

Specifications

Dimensions

  • Angle
    38 °
  • Belt Thickness
    0.44 in
  • Effective Length
    43.75 in
  • Outside Length
    43.875 in
  • Section Size
    BX
  • Top Width
    0.6200 in
  • Weight
    0.40 lbs

Details

  • Belt Category
    Classical Section Molded Notch V-Belt
  • Belt Type
    V-Belt
  • Construction
    Cogged
  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Manufacturer Catalog
  • Material
    Aramid
  • Notched/Cogged
    Notched/Cogged
  • Number Of Strands
    1
  • Outside Circumference
    44.00 in
  • Product Brochure
  • Series
    Blade Runner

Overview

Mfr description
6738BR BLADERUNNER BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought