Motion
921246739
BladeRunner® 921246739 V-Belt - BX Section, 0.6200 in Top Width, 79.875 in Overall Length, Classical Section Molded Notch V-Belt
Mi Item #06736620
MFR #921246739
Price$152.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 921246739 V-Belt - BX Section, 0.6200 in Top Width, 79.875 in Overall Length, Classical Section Molded Notch V-Belt
Mi Item #06736620
MFR #921246739

Mfr description
6739BR BLADERUNNER BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.44/each

Specifications

Dimensions

  • Angle
    38 °
  • Belt Thickness
    0.44 in
  • Effective Length
    79.71 in
  • Outside Length
    79.875 in
  • Section Size
    BX
  • Top Width
    0.6200 in
  • Weight
    0.65 lbs

Details

  • Belt Category
    Classical Section Molded Notch V-Belt
  • Belt Type
    V-Belt
  • Construction
    Cogged
  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Manufacturer Catalog
  • Material
    Aramid
  • Notched/Cogged
    Notched/Cogged
  • Number Of Strands
    1
  • Outside Circumference
    79.96 in
  • Product Brochure
  • Series
    Blade Runner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)