Motion
928646795
BladeRunner® 928646795 V-Belt - A Section, 1.2500 in Top Width, 122.875 in Overall Length, Classical Section Wrapped V-Belt
Mi Item #06736624
MFR #928646795
Price$184.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 928646795 V-Belt - A Section, 1.2500 in Top Width, 122.875 in Overall Length, Classical Section Wrapped V-Belt
Mi Item #06736624
MFR #928646795

Mfr description
6795BR BLADERUNNER BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.62/each

Specifications

Dimensions

  • Angle
    40 °
  • Belt Thickness
    0.38 in
  • Effective Length
    122.35 in
  • Outside Length
    122.875 in
  • Section Size
    A
  • Top Width
    1.2500 in
  • Top Width Per Strand
    0.5000 in
  • Weight
    2.30 lbs

Details

  • Belt Category
    Classical Section Wrapped V-Belt
  • Belt Type
    V-Belt
  • Construction
    Wrapped
  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Manufacturer Catalog
  • Material
    Aramid
  • Number Of Strands
    2
  • Outside Circumference
    123.41 in
  • Product Brochure
  • Reinforcing Cord Material
    Aramid
  • Series
    Blade Runner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)