Motion
921246909
BladeRunner® 921246909 V-Belt - BX Section, 0.6200 in Top Width, 50.125 in Overall Length, Classical Section Molded Notch V-Belt
Mi Item #06736630
MFR #921246909
Price$27.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 921246909 V-Belt - BX Section, 0.6200 in Top Width, 50.125 in Overall Length, Classical Section Molded Notch V-Belt
Mi Item #06736630
MFR #921246909

Mfr description
6909BR BLADERUNNER BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.06/each

Specifications

Dimensions

  • Angle
    38 °
  • Belt Thickness
    0.44 in
  • Effective Length
    49.88 in
  • Outside Length
    50.125 in
  • Section Size
    BX
  • Top Width
    0.6200 in
  • Weight
    0.40 lbs

Details

  • Belt Category
    Classical Section Molded Notch V-Belt
  • Belt Type
    V-Belt
  • Construction
    Cogged
  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Manufacturer Catalog
  • Material
    Aramid
  • Notched/Cogged
    Notched/Cogged
  • Number Of Strands
    1
  • Outside Circumference
    50.13 in
  • Product Brochure
  • Series
    Blade Runner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)