Motion
B30-R10000-KR-8

BRADY
B30-R10000-KR-8

Printer Ribbon - Printer, Black/Red
Mi Item #06737719
MFR #B30-R10000-KR-8
Price$245.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30-R10000-KR-8

Printer Ribbon - Printer, Black/Red
Mi Item #06737719
MFR #B30-R10000-KR-8

Mfr description
B30-R10000-KR-8 PRINT RIBBON - BLACK/RED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$245.27/each

Specifications

Dimensions

  • Overall Height
    200 ft
  • Overall Width
    4.3300 in

Details

  • Color
    Black/Red
  • For Use With Printer
    BBP®35, BBP®37
  • Material
    Vinyl
  • Type
    Printer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)