Specifications
Dimensions
- Roll Length100 ft
- Roll Width2.2500 in
Details
- ApplicationsMarking stainless steel pipes
- ColorClear
- For Use With PrinterB30 Printers
- Label/Media FormatTape
- MaterialPolyester
- Material NumberB-569
- Material PropertiesLow-Halide Multi-Purpose Polyester
- SeriesB30
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)