Motion
B30C-2250-569-LB

BRADY
B30C-2250-569-LB

Printing Label & Tape - B30 Series, Polyester Material, 2.2500 in Roll Width, 100 ft Roll Length
Mi Item #06737769
MFR #B30C-2250-569-LB
Price$807.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30C-2250-569-LB

Printing Label & Tape - B30 Series, Polyester Material, 2.2500 in Roll Width, 100 ft Roll Length
Mi Item #06737769
MFR #B30C-2250-569-LB

Mfr description
B30C-2250-569-LB POLYESTER LABEL SUPPLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$807.96/each

Specifications

Dimensions

  • Roll Length
    100 ft
  • Roll Width
    2.2500 in

Details

  • Applications
    Marking stainless steel pipes
  • Color
    Light Blue
  • For Use With Printer
    B30 Printers
  • Label Properties
    Low-Halide Multi-Purpose Polyester Label Tape
  • Label/Media Format
    Tape
  • Material
    Polyester
  • Material Number
    B-569
  • Material Properties
    Hi-Performance Polyester
  • Series
    B30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)