Motion
B30C-500-569-SB

BRADY
B30C-500-569-SB

Printing Label & Tape - B30 Series, Polyester Material, Thermal Transfer, 0.5000 in Roll Width, 100 ft Roll Length
Mi Item #06737789
MFR #B30C-500-569-SB
Price$387.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30C-500-569-SB

Printing Label & Tape - B30 Series, Polyester Material, Thermal Transfer, 0.5000 in Roll Width, 100 ft Roll Length
Mi Item #06737789
MFR #B30C-500-569-SB

Mfr description
B30C-500-569-SB POLYESTER LABEL SUPPLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.80/each

Specifications

Dimensions

  • Roll Length
    100 ft
  • Roll Width
    0.5000 in
  • Thickness
    0.0030 in, 0.08 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Applications
    Facility Identification, Pipe and Valve Marking
  • Color
    Sky Blue
  • For Use With Printer
    BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i4311, i5300, S3000, S3100, S3700
  • Indoor Outdoor Use
    Outdoor
  • Label Properties
    Aggressive Adhesive, Harsh Environment, Permanent Adhesive
  • Label/Media Format
    Continuous
  • Magnetic
    False
  • Material
    Polyester
  • Material Number
    B-569
  • Material Properties
    Polyester
  • Max Service Temperature
    212 °F
  • Min Service Temperature
    -40 °F
  • Print Technology
    Thermal Transfer
  • Series
    B30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)