Motion
B30-R6700-WT

BRADY
B30-R6700-WT

Printer Ribbon - Printer Ribbon, White
Mi Item #06737796
MFR #B30-R6700-WT
Price$117.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30-R6700-WT

Printer Ribbon - Printer Ribbon, White
Mi Item #06737796
MFR #B30-R6700-WT

Mfr description
B30-R6700-WT IND. GRADE RIBBON - WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.66/each

Specifications

Dimensions

  • Overall Width
    4.3300 in

Details

  • Color
    White
  • Material
    Polyester
  • Type
    Printer Ribbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)