Motion
B30-R10000-KO-8

BRADY
B30-R10000-KO-8

Printer Ribbon - Printer Ribbon, Black, Orange
Mi Item #06737801
MFR #B30-R10000-KO-8
Price$298.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30-R10000-KO-8

Printer Ribbon - Printer Ribbon, Black, Orange
Mi Item #06737801
MFR #B30-R10000-KO-8

Mfr description
B30-R10000-KO-8 PRINT RIBBON - BLACK/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.59/each

Specifications

Dimensions

  • Overall Width
    4.3300 in

Details

  • Color
    Black, Orange
  • Material
    Polyester
  • Type
    Printer Ribbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)