Specifications
Details
- Adhesive TypePermanent Acrylic
- ColorSilver
- Label PropertiesPermanent Acrylic Adhesive Metallized Polyester
- MaterialMetallized Polyester
- Material NumberB-565
- Material PropertiesMetallized Polyester
- Print TechnologyThermal Transfer
- SeriesB30
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)