Motion
B30-17-438

BRADY
B30-17-438

Polyester Material, Thermal Transfer, 2.0000 in Print Width, 1.0000 in Print Height, 1225 Total Labels
MI ITEM #06737812
MFR #B30-17-438
Price$312.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30-17-438

Polyester Material, Thermal Transfer, 2.0000 in Print Width, 1.0000 in Print Height, 1225 Total Labels
MI ITEM #06737812
MFR #B30-17-438

Mfr description
B30-17-438 TAMPER-EVIDENT METALLIZED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.64/each

Specifications

Dimensions

  • Printable Area Height
    1.0000 in
  • Printable Area Width
    2.0000 in

Details

  • Material
    Polyester
  • Number Of Labels
    1225
  • Print Technology
    Thermal Transfer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)