Motion
B30C-4000-432

BRADY
B30C-4000-432

Polyester Material, Thermal Transfer, 4.0000 in Print Width, 120 ft Roll Length
Mi Item #06737815
MFR #B30C-4000-432
Price$472.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30C-4000-432

Polyester Material, Thermal Transfer, 4.0000 in Print Width, 120 ft Roll Length
Mi Item #06737815
MFR #B30C-4000-432

Mfr description
B30C-4000-432 POLYESTER LABEL - CLEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$472.48/each

Specifications

Dimensions

  • Printable Area Width
    4.0000 in
  • Roll Length
    120 ft

Details

  • Material
    Polyester
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)