Specifications
Details
- ApplicationsPatch panel identification, External push-buttons, Switches, Internal connection points
- ColorWhite
- For Use With PrinterB30 Printers
- Label PropertiesRaised Panel Labels
- MaterialPolyester
- Material NumberB-593
- Material PropertiesAdhesive-Taped Polyester
- SeriesB30
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)