Motion
B30EP-171-593-GN

BRADY
B30EP-171-593-GN

Printing Label & Tape - B30 Series, Gloss Finish, Polyester Material, Thermal Transfer, 1.3750 in Roll Width, 1.0600 in Print Width, 0.4900 in Print Height, 500 Total Labels
Mi Item #06737841
MFR #B30EP-171-593-GN
Price$898.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30EP-171-593-GN

Printing Label & Tape - B30 Series, Gloss Finish, Polyester Material, Thermal Transfer, 1.3750 in Roll Width, 1.0600 in Print Width, 0.4900 in Print Height, 500 Total Labels
Mi Item #06737841
MFR #B30EP-171-593-GN

Mfr description
B30EP-171-593-GN LABEL - RECTANGULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$898.46/each

Specifications

Dimensions

  • Printable Area Height
    0.4900 in
  • Printable Area Width
    1.0600 in
  • Roll Width
    1.3750 in
  • Thickness
    0.0256 in, 0.65 mm

Details

  • Adhesive Type
    Permanent Acrylic - Foam Backed
  • Applications
    Electrical Labeling, General Identification, Panel Identification
  • Average Outdoor Durability
    5 years
  • Color
    Green
  • Corner Type
    Rounded
  • Finish
    Gloss
  • For Use With Printer
    BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i4311, i5300, S3000, S3100, S3700
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Label Properties
    Heat Resistant, Permanent Adhesive
  • Label/Media Format
    Cartridge
  • Magnetic
    False
  • Material
    Polyester
  • Material Number
    B-593
  • Material Properties
    Raised
  • Max Service Temperature
    212 °F
  • Min Service Temperature
    -4 °F
  • Number Of Labels
    500
  • Print Technology
    Thermal Transfer
  • Series
    B30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)