1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
B30EP-171-593-WT
Polyester Material, Thermal Transfer, 1.0625 in Print Width, 0.4900 in Print Height, 500 Total Labels
MI ITEM #
06737842
MFR #
B30EP-171-593-WT
Price
$488.29
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Printer and Computer Accessories
Printing Labels and Tapes
BRADY B30EP-171-593-WT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
B30EP-171-593-WT
Polyester Material, Thermal Transfer, 1.0625 in Print Width, 0.4900 in Print Height, 500 Total Labels
MI ITEM #
06737842
MFR #
B30EP-171-593-WT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$488.29
/each
Qty
Add to Cart
Specifications
Dimensions
Printable Area Height
0.4900 in
Printable Area Width
1.0625 in
Details
Material
Polyester
Number Of Labels
500
Print Technology
Thermal Transfer
Overview
Mfr description
B30EP-171-593-WT LABEL - RECTANGULAR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought