Motion
B30EP-172-593-BK

BRADY
B30EP-172-593-BK

Polyester Material, Thermal Transfer, 1.7700 in Print Width, 0.5900 in Print Height, 450 Total Labels
Mi Item #06737843
MFR #B30EP-172-593-BK
Price$467.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30EP-172-593-BK

Polyester Material, Thermal Transfer, 1.7700 in Print Width, 0.5900 in Print Height, 450 Total Labels
Mi Item #06737843
MFR #B30EP-172-593-BK

Mfr description
B30EP-172-593-BK LABEL - RECTANGULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.21/each

Specifications

Dimensions

  • Printable Area Height
    0.5900 in
  • Printable Area Width
    1.7700 in

Details

  • Material
    Polyester
  • Number Of Labels
    450
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)