Motion
B30EP-173-593-BK

BRADY
B30EP-173-593-BK

Printing Label & Tape - B30 Series, Gloss Finish, Polyester Material, Thermal Transfer, 2.0000 in Print Width, 1.0000 in Print Height, 300 Total Labels
Mi Item #06737846
MFR #B30EP-173-593-BK
Price$347.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30EP-173-593-BK

Printing Label & Tape - B30 Series, Gloss Finish, Polyester Material, Thermal Transfer, 2.0000 in Print Width, 1.0000 in Print Height, 300 Total Labels
Mi Item #06737846
MFR #B30EP-173-593-BK

Mfr description
B30EP-173-593-BK LABEL - RECTANGULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.77/each

Specifications

Dimensions

  • Printable Area Height
    1.0000 in
  • Printable Area Width
    2.0000 in
  • Thickness
    0.0256 in, 0.65 mm

Details

  • Adhesive Type
    Permanent Acrylic - Foam Backed
  • Applications
    Electrical Labeling, General Identification, Panel Identification
  • Average Outdoor Durability
    3 years
  • Color
    Black
  • Corner Type
    Rounded
  • Finish
    Gloss
  • For Use With Printer
    BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i4311, i5300, S3000, S3100, S3700
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Label Properties
    Heat Resistant, Permanent Adhesive
  • Label/Media Format
    Cartridge
  • Magnetic
    False
  • Material
    Polyester
  • Material Number
    B-593
  • Material Properties
    Raised
  • Max Service Temperature
    212 °F
  • Min Service Temperature
    -4 °F
  • Number Of Labels
    300
  • Print Technology
    Thermal Transfer
  • Series
    B30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)