Motion
B30EP-176-593-WT

BRADY
B30EP-176-593-WT

Polyester Material, Thermal Transfer, 3.0000 in Print Width, 1.0000 in Print Height, 300 Total Labels
Mi Item #06737857
MFR #B30EP-176-593-WT
Price$635.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30EP-176-593-WT

Polyester Material, Thermal Transfer, 3.0000 in Print Width, 1.0000 in Print Height, 300 Total Labels
Mi Item #06737857
MFR #B30EP-176-593-WT

Mfr description
B30EP-176-593-WT LABEL - RECTANGULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$635.84/each

Specifications

Dimensions

  • Printable Area Height
    1.0000 in
  • Printable Area Width
    3.0000 in

Details

  • Material
    Polyester
  • Number Of Labels
    300
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)