Motion
B30EP-177-593-BK

BRADY
B30EP-177-593-BK

Polyester Material, Thermal Transfer, 3.0000 in Print Width, 2.5000 in Print Height, 125 Total Labels
MI ITEM #06737858
MFR #B30EP-177-593-BK
Price$365.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30EP-177-593-BK

Polyester Material, Thermal Transfer, 3.0000 in Print Width, 2.5000 in Print Height, 125 Total Labels
MI ITEM #06737858
MFR #B30EP-177-593-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$365.33/each

Specifications

Dimensions

  • Printable Area Height
    2.5000 in
  • Printable Area Width
    3.0000 in

Details

  • Material
    Polyester
  • Number Of Labels
    125
  • Print Technology
    Thermal Transfer

Overview

Mfr description
B30EP-177-593-BK LABEL - RECTANGULAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought