Specifications
Dimensions
- Overall Width4.3300 in
Details
- ColorBlack, Orange
- For Use With PrinterBBP35, BBP37, S3700
- MaterialPolyester
- Maximum Yield Per Unit60
- Print TechnologyThermal Transfer
- TypeRibbon
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)