Motion
B30EP-174-593-SL

BRADY
B30EP-174-593-SL

Polyester Material, Thermal Transfer, 4.0000 in Print Width, 1.0000 in Print Height, 300 Total Labels
MI ITEM #06737863
MFR #B30EP-174-593-SL
Price$674.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30EP-174-593-SL

Polyester Material, Thermal Transfer, 4.0000 in Print Width, 1.0000 in Print Height, 300 Total Labels
MI ITEM #06737863
MFR #B30EP-174-593-SL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$674.48/each

Specifications

Dimensions

  • Printable Area Height
    1.0000 in
  • Printable Area Width
    4.0000 in

Details

  • Material
    Polyester
  • Number Of Labels
    300
  • Print Technology
    Thermal Transfer

Overview

Mfr description
B30EP-174-593-SL LABEL - RECTANGULAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought