Motion
B30-260-7569-CLP4B

BRADY
B30-260-7569-CLP4B

Vinyl Material, Thermal Transfer, 3.3438 in Print Width, 2.1650 in Print Height, 340 Total Labels
Mi Item #06737899
MFR #B30-260-7569-CLP4B
Price$307.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30-260-7569-CLP4B

Vinyl Material, Thermal Transfer, 3.3438 in Print Width, 2.1650 in Print Height, 340 Total Labels
Mi Item #06737899
MFR #B30-260-7569-CLP4B

Mfr description
B30-260-7569-CLP4B GHS LABEL - VINYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.37/each

Specifications

Dimensions

  • Printable Area Height
    2.1650 in
  • Printable Area Width
    3.3438 in

Details

  • Material
    Vinyl
  • Number Of Labels
    340
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)