Motion
B30-261-7569-CLP3B

BRADY
B30-261-7569-CLP3B

Printing Label & Tape - B30 Series, Gloss Finish, Vinyl Material, Thermal Transfer, 270 Total Labels
Mi Item #06737901
MFR #B30-261-7569-CLP3B
Price$630.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30-261-7569-CLP3B

Printing Label & Tape - B30 Series, Gloss Finish, Vinyl Material, Thermal Transfer, 270 Total Labels
Mi Item #06737901
MFR #B30-261-7569-CLP3B

Mfr description
B30-261-7569-CLP3B GHS LABEL - VINYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$630.20/each

Specifications

Dimensions

  • Thickness
    0.0040 in, 0.10 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Applications
    Electrical Labeling, Facility Identification, Hazard Communication Identification, Safety Identification
  • Average Outdoor Durability
    3 years
  • Color
    Red on White
  • Corner Type
    Rounded
  • Finish
    Gloss
  • For Use With Printer
    BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i4311, i5300, S3000, S3100, S3700
  • Indoor Outdoor Use
    Outdoor
  • Label Properties
    Permanent Adhesive Red on White Glossy
  • Label/Media Format
    Cartridge
  • Magnetic
    False
  • Material
    Vinyl
  • Material Number
    B-7569
  • Material Properties
    Vinyl
  • Max Service Temperature
    167 °F
  • Min Service Temperature
    -4 °F
  • Number Of Labels
    270
  • Pre Printed Areas On Labels
    3
  • Print Technology
    Thermal Transfer
  • Series
    B30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)