Motion
B30-261-7569-CLP4B

BRADY
B30-261-7569-CLP4B

Vinyl Material, Thermal Transfer, 4.3310 in Print Width, 2.9530 in Print Height, 270 Total Labels
Mi Item #06737903
MFR #B30-261-7569-CLP4B
Price$342.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30-261-7569-CLP4B

Vinyl Material, Thermal Transfer, 4.3310 in Print Width, 2.9530 in Print Height, 270 Total Labels
Mi Item #06737903
MFR #B30-261-7569-CLP4B

Mfr description
B30-261-7569-CLP4B GHS LABEL - VINYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.50/each

Specifications

Dimensions

  • Printable Area Height
    2.9530 in
  • Printable Area Width
    4.3310 in

Details

  • Material
    Vinyl
  • Number Of Labels
    270
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)