Motion
B30-219-595-BLNKWT

BRADY
B30-219-595-BLNKWT

Vinyl Material, Thermal Transfer, 2.2500 in Print Width, 3.8500 in Print Height, 250 Total Labels
Mi Item #06737906
MFR #B30-219-595-BLNKWT
Price$245.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30-219-595-BLNKWT

Vinyl Material, Thermal Transfer, 2.2500 in Print Width, 3.8500 in Print Height, 250 Total Labels
Mi Item #06737906
MFR #B30-219-595-BLNKWT

Mfr description
B30-219-595-BLNKWT VINYL SIGN SUPPLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.89/each

Specifications

Dimensions

  • Printable Area Height
    3.8500 in
  • Printable Area Width
    2.2500 in

Details

  • Material
    Vinyl
  • Number Of Labels
    250
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)