Motion
B30EP-169-593-RD

BRADY
B30EP-169-593-RD

Printing Label & Tape - B30 Series, Polyester Material, 1.8000 in Print Width, 1.8000 in Print Height
Mi Item #06737911
MFR #B30EP-169-593-RD
Price$769.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30EP-169-593-RD

Printing Label & Tape - B30 Series, Polyester Material, 1.8000 in Print Width, 1.8000 in Print Height
Mi Item #06737911
MFR #B30EP-169-593-RD

Mfr description
B30EP-169-593-RD LABEL - PUSHBUTTON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$769.18/each

Specifications

Dimensions

  • Printable Area Height
    1.8000 in
  • Printable Area Width
    1.8000 in

Details

  • Applications
    Raised Panel Labels, Push Button, Patch panel identification, External push-buttons, Switches, Internal connection points
  • Color
    Red
  • For Use With Printer
    B30 Printers
  • Label Properties
    Adhesive-Taped Polyester (B-593)
  • Material
    Polyester
  • Material Number
    B-593
  • Material Properties
    Adhesive-Taped Polyester
  • Series
    B30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)