Motion
B30EP-167-593-BK

BRADY
B30EP-167-593-BK

Printing Label & Tape - B30 Series, Polyester Material, 1.2000 in Print Width, 1.5000 in Print Height
MI ITEM #06737927
MFR #B30EP-167-593-BK
Price$711.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30EP-167-593-BK

Printing Label & Tape - B30 Series, Polyester Material, 1.2000 in Print Width, 1.5000 in Print Height
MI ITEM #06737927
MFR #B30EP-167-593-BK

Mfr description
B30EP-167-593-BK LABEL - PUSHBUTTON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$711.00/each

Specifications

Dimensions

  • Printable Area Height
    1.5000 in
  • Printable Area Width
    1.2000 in

Details

  • Adhesive Type
    Adhesive-Taped
  • Applications
    Patch panel identification, External push-buttons, Switches, Internal connection points
  • Color
    Black
  • For Use With Printer
    B30 Printers
  • Label Properties
    Raised Panel Labels
  • Material
    Polyester
  • Material Number
    B-593
  • Material Properties
    Adhesive-Taped Polyester
  • Series
    B30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)