Motion
B30EP-168-593-GN

BRADY
B30EP-168-593-GN

Printing Label & Tape - B30 Series, Polyester Material
Mi Item #06737931
MFR #B30EP-168-593-GN
Price$688.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30EP-168-593-GN

Printing Label & Tape - B30 Series, Polyester Material
Mi Item #06737931
MFR #B30EP-168-593-GN

Mfr description
B30EP-168-593-GN LABEL - PUSHBUTTON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$688.38/each

Specifications

Details

  • Adhesive Type
    Adhesive-Taped
  • Applications
    Patch panel identification, External push-buttons, Switches, Internal connection points
  • Color
    Green
  • For Use With Printer
    B30 Printers
  • Label Properties
    Raised Panel Labels, Push Button
  • Material
    Polyester
  • Material Number
    B-593
  • Material Properties
    Adhesive-Taped Polyester
  • Series
    B30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)