Specifications
Dimensions
- Printable Area Height1.9000 in
- Printable Area Width1.2000 in
Details
- MaterialPolyester
- Number Of Labels180
- Print TechnologyThermal Transfer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)