Motion
B30C-1125-526

BRADY
B30C-1125-526

Printing Label & Tape - B30 Series, Gloss Finish, Phosphorescent Polyester Material, 1.1250 in Roll Width, 50 ft Roll Length
Mi Item #06737956
MFR #B30C-1125-526
Price$694.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30C-1125-526

Printing Label & Tape - B30 Series, Gloss Finish, Phosphorescent Polyester Material, 1.1250 in Roll Width, 50 ft Roll Length
Mi Item #06737956
MFR #B30C-1125-526

Mfr description
B30C-1125-526 PHOTOLUMINESCENT TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$694.84/each

Specifications

Dimensions

  • Roll Length
    50 ft
  • Roll Width
    1.1250 in
  • Thickness
    0.0097 in, 0.25 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Applications
    Facility Identification, General Identification, Safety Identification
  • Color
    Glow Green
  • Finish
    Gloss
  • For Use With Printer
    BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i4311, i5300, S3000, S3100, S3700
  • Label Properties
    Explosion-safe, Photoluminescent
  • Label/Media Format
    Cartridge
  • Magnetic
    False
  • Material
    Phosphorescent Polyester
  • Material Number
    B-526
  • Material Properties
    Explosion-safe, Photoluminescent
  • Max Service Temperature
    140 °F
  • Min Service Temperature
    -40 °F
  • Series
    B30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)