1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
B30-245-595-CB
Vinyl Material, Thermal Transfer, 4.0000 in Print Width, 2.2500 in Print Height, 240 Total Labels
MI ITEM #
06737961
MFR #
B30-245-595-CB
Your Price
$403.98
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Printer and Computer Accessories
Printing Labels and Tapes
BRADY B30-245-595-CB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
B30-245-595-CB
Vinyl Material, Thermal Transfer, 4.0000 in Print Width, 2.2500 in Print Height, 240 Total Labels
MI ITEM #
06737961
MFR #
B30-245-595-CB
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$403.98
/each
(List
$743.32
)
Qty
Add to Cart
Overview
Mfr description
B30-245-595-CB VINYL RIGHT-TO-KNOW
Specifications
Print Technology
Thermal Transfer
Printable Area Width
4.0000 in
Printable Area Height
2.2500 in
Number Of Labels
240
Material
Vinyl
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought