Motion
B30-244-595-NFPA

BRADY
B30-244-595-NFPA

Vinyl Material, Thermal Transfer, 2.2500 in Print Width, 2.2500 in Print Height, 365 Total Labels
Mi Item #06737980
MFR #B30-244-595-NFPA
Price$743.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30-244-595-NFPA

Vinyl Material, Thermal Transfer, 2.2500 in Print Width, 2.2500 in Print Height, 365 Total Labels
Mi Item #06737980
MFR #B30-244-595-NFPA

Mfr description
B30-244-595-NFPA VINYL RTK LABELS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$743.32/each

Specifications

Dimensions

  • Printable Area Height
    2.2500 in
  • Printable Area Width
    2.2500 in

Details

  • Material
    Vinyl
  • Number Of Labels
    365
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)