Motion
B30C-4000-584-OR

BRADY
B30C-4000-584-OR

Printing Label & Tape - B30 Series, Gloss Finish, Reflective Tape Material, 4.0000 in Roll Width, 50 ft Roll Length
Mi Item #06737993
MFR #B30C-4000-584-OR
Price$1,438.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30C-4000-584-OR

Printing Label & Tape - B30 Series, Gloss Finish, Reflective Tape Material, 4.0000 in Roll Width, 50 ft Roll Length
Mi Item #06737993
MFR #B30C-4000-584-OR

Mfr description
B30C-4000-584-OR REFLECTIVE TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,438.20/each

Specifications

Dimensions

  • Roll Length
    50 ft
  • Roll Width
    4.0000 in
  • Thickness
    0.0055 in, 0.14 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Applications
    Component and Equipment Labeling, Facility Identification, General Identification, Safety Identification
  • Average Outdoor Durability
    4-6 years
  • Color
    Orange
  • Finish
    Gloss
  • For Use With Printer
    BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i4311, i5300, S3000, S3100, S3700
  • Indoor Outdoor Use
    Outdoor
  • Label Properties
    Retroreflective
  • Label/Media Format
    Continuous
  • Magnetic
    False
  • Material
    Reflective Tape
  • Material Number
    B-584
  • Material Properties
    Retroreflective
  • Max Service Temperature
    158 °F
  • Min Service Temperature
    -40 °F
  • Series
    B30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)