Motion
CJ100/110B CI RSB

LOVEJOY INC
CJ100/110B CI RSB

Jaw Coupling Hub - Cplg Size: 100, Curved Jaw, 1.5700 in Bore, Rough Stock Bore
Mi Item #06740524
MFR #CJ100/110B CI RSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ100/110B CI RSB

Jaw Coupling Hub - Cplg Size: 100, Curved Jaw, 1.5700 in Bore, Rough Stock Bore
Mi Item #06740524
MFR #CJ100/110B CI RSB

Mfr description
LH100-HUB-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.5700 in
  • Coupling Overall Length
    10.6300 in, 270 mm
  • Coupling Size
    100
  • Coupling Size Code
    100
  • Outside Diameter
    8.8600 in
  • Weight
    47.30 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Hub Style
    B
  • Jaw Type
    Curved
  • Max Rpm
    2800 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    CJ
  • Torque Capacity
    42480
  • Torque Rating (in-lb)
    42480 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)