1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
LH400 RSB
Jaw Coupling Hub - Curved Jaw, 0.6690 in Bore
MI ITEM #
06740528
MFR #
LH400 RSB
Price
$1,396.41
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
LOVEJOY INC LH400 RSB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
LH400 RSB
Jaw Coupling Hub - Curved Jaw, 0.6690 in Bore
MI ITEM #
06740528
MFR #
LH400 RSB
Mfr description
LH500-HUB-RSB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,396
.41
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
0.6690 in
Outside Diameter
4.1300 in
Weight
4.57 lbs
Details
Jaw Type
Curved
Product Type
Jaw Coupling Hubs
Series
LH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items