1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
LH500 RSB
Jaw Coupling Hub - Curved Jaw, 0.7500 in Bore
Mi Item #
06740529
MFR #
LH500 RSB
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
LOVEJOY INC LH500 RSB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
LH500 RSB
Jaw Coupling Hub - Curved Jaw, 0.7500 in Bore
Mi Item #
06740529
MFR #
LH500 RSB
Mfr description
LH600-HUB-RSB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
0.7500 in
Outside Diameter
5.3100 in
Weight
8.56 lbs
Details
Jaw Type
Curved
Product Type
Jaw Coupling Hubs
Series
LH
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items