Motion
LH200 HUB 13T 16/32 SPLINE LOC

LOVEJOY INC
LH200 HUB 13T 16/32 SPLINE LOC

Jaw Coupling Hub - Cplg Size: 200, Curved Jaw, 13T-16/32 Bore, Splined, Sintered Iron Material
MI ITEM #06740848
MFR #LH200 HUB 13T 16/32 SPLINE LOC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LH200 HUB 13T 16/32 SPLINE LOC

Jaw Coupling Hub - Cplg Size: 200, Curved Jaw, 13T-16/32 Bore, Splined, Sintered Iron Material
MI ITEM #06740848
MFR #LH200 HUB 13T 16/32 SPLINE LOC

Mfr description
LH200 HUB 13T 16/32 SPLINE LOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    13T-16/32
  • Coupling Size Code
    200
  • Hub End Diameter
    2.6000 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    1.0800 in
  • Outside Diameter
    3.1500 in
  • Weight
    2.50 lbs

Details

  • Bore Type
    Splined
  • Hub Material
    Sintered Iron
  • Jaw Type
    Curved
  • Manufacturer Upc Number
    845271086373
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    LH
  • UPC_NO
    845271086373

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)