Motion
LH500 13T 16/32DP SAE B LLOC

LOVEJOY INC
LH500 13T 16/32DP SAE B LLOC

Jaw Coupling Hub - 13T-16/32 Bore
Mi Item #06740860
MFR #LH500 13T 16/32DP SAE B LLOC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LH500 13T 16/32DP SAE B LLOC

Jaw Coupling Hub - 13T-16/32 Bore
Mi Item #06740860
MFR #LH500 13T 16/32DP SAE B LLOC

Mfr description
LH500-HUB-13T 16/32DP-SAE B LLOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    13T-16/32
  • Outside Diameter
    5.3100 in
  • Weight
    14.06 lbs

Details

  • Product Type
    Jaw Coupling Hubs
  • Series
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)