Motion
LH500 14T 12/24DP SAE C LLOC

LOVEJOY INC
LH500 14T 12/24DP SAE C LLOC

Jaw Coupling Hub - Curved Jaw, 14T-12/24 Bore
MI ITEM #06740861
MFR #LH500 14T 12/24DP SAE C LLOC
Price$1,833.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LH500 14T 12/24DP SAE C LLOC

Jaw Coupling Hub - Curved Jaw, 14T-12/24 Bore
MI ITEM #06740861
MFR #LH500 14T 12/24DP SAE C LLOC

Mfr description
LH500-HUB-14T 12/24DP-SAE C LLOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,833.71/each

Specifications

Dimensions

  • Bore Diameter
    14T-12/24
  • Outside Diameter
    5.3100 in
  • Weight
    8.28 lbs

Details

  • Jaw Type
    Curved
  • Product Type
    Jaw Coupling Hubs
  • Series
    LH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)